

€596.03/ pieceexcl. VAT
€721.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 53 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€547.87/ pieceexcl. VAT
€662.92incl. VAT
Estimated delivery date - 10/11/2026