

€732.13/ pieceexcl. VAT
€885.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 53 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 440 kN |
Static load rating | 520 kN |
Reference speed | 3600 rpm |
Limiting speed | 4000 rpm |
Number of rows | Single row |