

€380.72/ pieceexcl. VAT
€460.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 40 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€282.35/ pieceexcl. VAT
€341.64incl. VAT
Estimated delivery date - 10/11/2026