

€289.28/ pieceexcl. VAT
€350.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€290.08/ pieceexcl. VAT
€351.00incl. VAT
Estimated delivery date - 10/11/2026