






€379.55/ pieceexcl. VAT
€459.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 105 mm |
Outer Diameter | 190 mm |
Width | 36 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 300 kN |
Static load rating | 315 kN |
Reference speed | 3800 rpm |
Limiting speed | 4300 rpm |
Number of rows | Single row |
€338.55/ pieceexcl. VAT
€409.65incl. VAT
Estimated delivery date - 10/11/2026