

€221.57/ pieceexcl. VAT
€268.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€133.61/ pieceexcl. VAT
€161.67incl. VAT
Estimated delivery date - 10/11/2026