

€85.26/ pieceexcl. VAT
€103.16incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€49.43/ pieceexcl. VAT
€59.81incl. VAT
Estimated delivery date - 10/11/2026