

€57.26/ pieceexcl. VAT
€69.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Internal clearance | C3M |
With sealing | No |
Number of rows | Single row |
€161.50/ pieceexcl. VAT
€195.42incl. VAT
Estimated delivery date - 10/11/2026