

€2,945.12/ pieceexcl. VAT
€3,563.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Width | 65 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 660 kN |
Static load rating | 1060 kN |
Reference speed | 1700 rpm |
Limiting speed | 2600 rpm |
Number of rows | Single row |