

€2,701.49/ pieceexcl. VAT
€3,268.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 65 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 627 kN |
Static load rating | 965 kN |
Reference speed | 1800 rpm |
Limiting speed | 2800 rpm |
Number of rows | Single row |