

€2,676.90/ pieceexcl. VAT
€3,239.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 56 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 523 kN |
Static load rating | 800 kN |
Reference speed | 2000 rpm |
Limiting speed | 3000 rpm |
Number of rows | Single row |
€3,025.84/ pieceexcl. VAT
€3,661.27incl. VAT
Estimated delivery date - 10/11/2026