






€1,702.14/ pieceexcl. VAT
€2,059.59incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 46 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 336 kN |
Static load rating | 475 kN |
Reference speed | 2600 rpm |
Limiting speed | 4000 rpm |
Number of rows | Single row |
€1,420.20/ pieceexcl. VAT
€1,718.44incl. VAT
Estimated delivery date - 10/11/2026