






€1,479.97/ pieceexcl. VAT
€1,790.76incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 42 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 275 kN |
Static load rating | 400 kN |
Reference speed | 2800 rpm |
Limiting speed | 4300 rpm |
Number of rows | Single row |