






€776.31/ pieceexcl. VAT
€939.34incl. VAT
25 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 35 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 198 kN |
Static load rating | 290 kN |
Reference speed | 3200 rpm |
Limiting speed | 5000 rpm |
Number of rows | Single row |