






€717.45/ pieceexcl. VAT
€868.11incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 33 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 165 kN |
Static load rating | 224 kN |
Reference speed | 3800 rpm |
Limiting speed | 5600 rpm |
Number of rows | Single row |