






€565.77/ pieceexcl. VAT
€684.58incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 84.2 kN |
Static load rating | 110 kN |
Reference speed | 5300 rpm |
Limiting speed | 8000 rpm |
Number of rows | Single row |
€342.75/ pieceexcl. VAT
€414.73incl. VAT
Estimated delivery date - 10/11/2026