






€522.85/ pieceexcl. VAT
€632.65incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 80.9 kN |
Static load rating | 104 kN |
Reference speed | 5600 rpm |
Limiting speed | 8500 rpm |
Number of rows | Single row |
€298.53/ pieceexcl. VAT
€361.22incl. VAT
1 In stock - Estimated delivery date 05/11/2026