






€518.59/ pieceexcl. VAT
€627.49incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 130 mm |
Width | 22 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 68.2 kN |
Static load rating | 86.5 kN |
Reference speed | 6000 rpm |
Limiting speed | 9000 rpm |
Number of rows | Single row |
€263.40/ pieceexcl. VAT
€318.71incl. VAT
Estimated delivery date - 10/11/2026