






€180.92/ pieceexcl. VAT
€218.91incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 31.9 kN |
Static load rating | 36 kN |
Reference speed | 10000 rpm |
Limiting speed | 15000 rpm |
Number of rows | Single row |
€141.88/ pieceexcl. VAT
€171.67incl. VAT
Estimated delivery date - 10/11/2026