






€113.38/ pieceexcl. VAT
€137.19incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 46.8 kN |
Static load rating | 56 kN |
Reference speed | 9500 rpm |
Limiting speed | 9500 rpm |
Number of rows | Single row |