






€137.42/ pieceexcl. VAT
€166.28incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Brass |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 25.1 kN |
Static load rating | 26 kN |
Reference speed | 12000 rpm |
Limiting speed | 18000 rpm |
Number of rows | Single row |
€117.59/ pieceexcl. VAT
€142.28incl. VAT
Estimated delivery date - 10/11/2026