






€72.81/ pieceexcl. VAT
€88.10incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Plastic |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 35.8 kN |
Static load rating | 38 kN |
Reference speed | 13000 rpm |
Limiting speed | 13000 rpm |
Number of rows | Single row |