






€89.17/ pieceexcl. VAT
€107.90incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Cage material | Steel |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 14.2 kN |
Static load rating | 13.2 kN |
Reference speed | 18000 rpm |
Limiting speed | 18000 rpm |
Number of rows | Single row |