






€739.50/ pieceexcl. VAT
€894.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€931.36/ pieceexcl. VAT
€1,126.95incl. VAT
Estimated delivery date - 10/11/2026