

€940.94/ pieceexcl. VAT
€1,138.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€1,126.62/ pieceexcl. VAT
€1,363.21incl. VAT
Estimated delivery date - 10/11/2026