






€761.32/ pieceexcl. VAT
€921.20incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€866.75/ pieceexcl. VAT
€1,048.77incl. VAT
Estimated delivery date - 10/11/2026