






€178.00/ pieceexcl. VAT
€215.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€119.97/ pieceexcl. VAT
€145.16incl. VAT
Estimated delivery date - 10/11/2026