






€1,794.64/ pieceexcl. VAT
€2,171.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 55 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 800 kN |
Static load rating | 965 kN |
Reference speed | 2000 rpm |
Limiting speed | 3400 rpm |
Number of rows | Single row |