

€1,643.12/ pieceexcl. VAT
€1,988.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 80 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€2,043.94/ pieceexcl. VAT
€2,473.17incl. VAT
Estimated delivery date - 11/11/2026