

€1,412.00/ pieceexcl. VAT
€1,708.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 73 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€1,486.24/ pieceexcl. VAT
€1,798.35incl. VAT
Estimated delivery date - 10/11/2026