

€1,282.65/ pieceexcl. VAT
€1,552.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 48 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 585 kN |
Static load rating | 680 kN |
Reference speed | 2400 rpm |
Limiting speed | 4000 rpm |
Number of rows | Single row |