

€1,089.80/ pieceexcl. VAT
€1,318.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 64 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€1,021.27/ pieceexcl. VAT
€1,235.74incl. VAT
Estimated delivery date - 10/11/2026