

€610.71/ pieceexcl. VAT
€738.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 51 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€613.88/ pieceexcl. VAT
€742.79incl. VAT
Estimated delivery date - 10/11/2026