

€447.70/ pieceexcl. VAT
€541.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 46 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 260 kN |
Static load rating | 265 kN |
Reference speed | 5600 rpm |
Limiting speed | 10000 rpm |
Number of rows | Single row |
€434.08/ pieceexcl. VAT
€525.24incl. VAT
Estimated delivery date - 10/11/2026