

€398.52/ pieceexcl. VAT
€482.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 43 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€356.11/ pieceexcl. VAT
€430.89incl. VAT
Estimated delivery date - 10/11/2026