

€248.81/ pieceexcl. VAT
€301.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 36 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€251.46/ pieceexcl. VAT
€304.27incl. VAT
Estimated delivery date - 10/11/2026