

€211.28/ pieceexcl. VAT
€255.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 129 kN |
Static load rating | 120 kN |
Reference speed | 8000 rpm |
Limiting speed | 15000 rpm |
Number of rows | Single row |
€226.88/ pieceexcl. VAT
€274.52incl. VAT
Estimated delivery date - 10/11/2026