

€149.24/ pieceexcl. VAT
€180.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€147.50/ pieceexcl. VAT
€178.48incl. VAT
Estimated delivery date - 10/11/2026