

€1,771.67/ pieceexcl. VAT
€2,143.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 73 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€2,496.27/ pieceexcl. VAT
€3,020.49incl. VAT
Estimated delivery date - 11/11/2026