

€1,387.84/ pieceexcl. VAT
€1,679.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 68 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 655 kN |
Static load rating | 830 kN |
Reference speed | 2800 rpm |
Limiting speed | 4800 rpm |
Number of rows | Single row |
€1,902.03/ pieceexcl. VAT
€2,301.46incl. VAT
Estimated delivery date - 11/11/2026