






€883.16/ pieceexcl. VAT
€1,068.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€799.33/ pieceexcl. VAT
€967.19incl. VAT
Estimated delivery date - 10/11/2026