

€307.82/ pieceexcl. VAT
€372.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 40 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 280 kN |
Static load rating | 315 kN |
Reference speed | 4500 rpm |
Limiting speed | 5000 rpm |
Number of rows | Single row |
€311.88/ pieceexcl. VAT
€377.37incl. VAT
Estimated delivery date - 11/11/2026