






€287.80/ pieceexcl. VAT
€348.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 36 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 250 kN |
Static load rating | 280 kN |
Reference speed | 4800 rpm |
Limiting speed | 5300 rpm |
Number of rows | Single row |
€259.17/ pieceexcl. VAT
€313.60incl. VAT
Estimated delivery date - 10/11/2026