

€364.82/ pieceexcl. VAT
€441.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 31 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€382.80/ pieceexcl. VAT
€463.19incl. VAT
Estimated delivery date - 11/11/2026