

€162.67/ pieceexcl. VAT
€196.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 31 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 170 kN |
Static load rating | 180 kN |
Reference speed | 6300 rpm |
Limiting speed | 6700 rpm |
Number of rows | Single row |
€155.24/ pieceexcl. VAT
€187.84incl. VAT
Estimated delivery date - 11/11/2026