






€145.98/ pieceexcl. VAT
€176.64incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 146 kN |
Static load rating | 153 kN |
Reference speed | 6700 rpm |
Limiting speed | 7500 rpm |
Number of rows | Single row |
€135.70/ pieceexcl. VAT
€164.20incl. VAT
Estimated delivery date - 10/11/2026