

€264.02/ pieceexcl. VAT
€319.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |
€239.52/ pieceexcl. VAT
€289.82incl. VAT
Estimated delivery date - 11/11/2026