SKF

SKF Cylindrical roller bearing caged Single row NJ 2208 ECJ/C5

  • ERIKS:23767189
  • Manufacturer:7316577726025
Image 1
Product description
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

NJ design:
The outer ring of an NJ cylindrical bearing has two fixed ribs, whereas the inner ring of the cylindrical bearing has one fixed rib. This means that the NJ cylindrical bearing is able to axially locate the shaft in one direction.
Save to list

€87.06/ pieceexcl. VAT

€105.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NJ
Cage material
Steel
Inner Diameter
40 mm
Outer Diameter
80 mm
Width
23 mm
Internal clearance
C5
With sealing
No
Dynamic load rating
81.5 kN
Static load rating
75 kN
Reference speed
9500 rpm
Limiting speed
11000 rpm
Number of rows
Single row