

€245.10/ pieceexcl. VAT
€296.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Brass |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€142.58/ pieceexcl. VAT
€172.52incl. VAT
Estimated delivery date - 10/11/2026