

€67.56/ pieceexcl. VAT
€81.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 55 kN |
Static load rating | 49 kN |
Reference speed | 13000 rpm |
Limiting speed | 14000 rpm |
Number of rows | Single row |
€59.65/ pieceexcl. VAT
€72.18incl. VAT
Estimated delivery date - 10/11/2026